Beli alat listrik panel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Smart electric energy monitor KM50-E
    Mulai

    Rp14.999.900

    OMRON Smart electric energy monitor KM50-E
    Deskripsi:
    High-performance watt-hour meter capable of on-panel installation / display. Energy saving analysis support. Unnecessary standby, energy sorting function of stopped power (corresponding to sorting by external input). Simultaneous measurement of power and flow rate is possible. Pulse conversion function such as flow rate measurement. Simple temperature measurement function (Temperature sensor mounted on the main unit). High precision measurement. In addition to the power consumption, measured power generation amount (regenerative power amount) and reactive power amount (advance, delay) are measured. Corresponding to the primary side electric power measurement of the inverter which is the mainstream of energy saving measures. Standby, stop Auto range switching function for accurate measurement of power. Energy saving implementation support. Amount conversion function (operation after sorting, standby, stopped power also applies). Alarm output function (selectable from active power / reactive power / regenerative power / current / voltage / power factor). It is possible to log measurement data on the main unit, and it corresponds to Modbus communication. Installation, setting support. 3 phase 4 wires, 400 V direct measurement. Simple measurement function requiring no voltage wiring. Faulty wire detection function of voltage line.
    atribut:
    • Applicable Standard: EN61010-1(IEC61010-1), EN61326-1(IEC61326-1), UL61010-1, CAN/CSA-C22.2 No. 61010-1
    • Rated Frequency (Hz): 50/60
    • Communication Protocol: RS-485
    • Number of Input Points: Event input 2 points Common terminal for 2 event inputs
    • Altitude (m): 2000 or less
    • Dimensions (WxDxH) (mm): 48x93x96
    • Family Type: KM50
    • Frequency Fluctuation Range (Hz): 45 to 65
    • Maximum Allowable Input Voltage: 110% of rated input voltage (continuous)
    • Memory: EEPROM (nonvolatile memory), number of writes: 1 million
    • Operating Ambient Temperature (°C): -10 to +55 (no condensation or icing)
    • Power Consumption (V/A): 7 or less
    • Power Supply Voltage (V) : AC100 to 240
    • Protection Class: Front: IP66 (when panel mounted), Rear case: IP20, Terminal part: IP00
    • Rated Input Current (A): 5/50/100/200/400/600 (dedicated CT primary side current value)
    • Storage Temperature (°C): -25 to +65 (no condensation or icing)
  2. telergon Motorization Kit (Perangkat Motor Penggerak)
    Mulai

    Rp10.999.900

    telergon Motorization Kit (Perangkat Motor Penggerak)
    Deskripsi:
    - Digunakan untuk mengoperasikan COS (change Over Switch) Telergon secara otomatis (motorized), supply tegangan 230Vac, - Pemasangan motorized tidak harus mengganti COS, - Aplikasi : Automatic ATS & AMF switch, remote switch LBS.
  3. Legrand Terminal Block Connecting Type (Terminal Panel Listrik)
    Mulai

    Rp1.099.900

    Legrand Terminal Block Connecting Type (Terminal Panel Listrik)
    atribut:
    • Material Insulation Body: Thermoplastic
    • Inflammability Class of Insulation Material According To With Ul94: V2
  4. telergon Load Break Switch
    Mulai

    Rp1.899.900

    telergon Load Break Switch
    Deskripsi:
    Load Break Switch & Change Over SwithLBS dan COS telegron adalah Disconnector switch dan change over switch buatan Spain-EU dengan operasi manual atau motorized yang digunakan di jaringan tegangan rendahKarakteristik umum LBS dan COS telergon :- Mempunya daya tahan elektrikal dan mekanikal yang sangat baik- Cocok digunakan di daerah tropic karena tahan kelembaban tinggi (tropic proof)- Instalasi yang mudah- Sesuai dengan standar IEC 947-3- Tipe ON-LOAD dan direct handle- Rangka moulded case terbuat dari fiber glass reincforced polyster yang tidak mudah terbakar- Menggunakan contact jenis pisau yang dapat digunakan pada saat terjadi arus starter yang besar atau dalam keadaan sedang terjadi hubungan singkatSertifikat Uji Jenis LMK no. 621 Blur 151.A.2006- 3 Poles- Sistem pengoperasian manual- Seri S-5000 3 phase- On load switching baik beban AC maupun DC- Early make breaking- Contact LBS tahan terhadap efek electrical arc yang dapat merusak- Aplikasi : Panel TR, Capacitor Bank, Panel MCC
  5. Chint Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp10.999.900

  6. EMKO Automatic Transfer Switching Controller (ATS)
    Mulai

    Rp2.599.900

    EMKO Automatic Transfer Switching Controller (ATS)
    Deskripsi:
    Automatic transfer control panel (ATS), Turkish/English language selection, 8 conf. possible digital input, 2x config. selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 8x Configurable digital, Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator - Trans-Cable.USB, USB communication cable is optional.
  7. telergon Motorization Kit
    Mulai

    Rp38.999.900

    telergon Motorization Kit
    Deskripsi:
    - Digunakan untuk mengoperasikan COS (change Over Switch) Telergon secara otomatis (motorized), supply tegangan 230Vac, - Pemasangan motorized tidak harus mengganti COS, - Aplikasi : Automatic ATS & AMF switch, remote switch LBS.
  8. monotaro Group Terminal Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.000

    monotaro Group Terminal Block
    Deskripsi:
    Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminal
    atribut:
    • Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
    • Number of Poles: 6P
    • Type of Sign: Direct attachment
    • Rated Insulation Voltage (V) : 600
    • Terminal Connection: screw
    • Withstand Voltage (V) : 2500
  9. SHAD Side Cases Motor Box
    Mulai

    Rp2.099.900

    SHAD Side Cases Motor Box
    Deskripsi:
    Light and functional side casesThe SH23 side cases stand out for their elegance, lightness and functionality. They have a great aerodynamics, impermeability and resistance. In addition they combine perfectly with the top master for a satisfactory and aesthetic full-equip installation. All volume capacity is usable and the top opening allows the rider to access the load without getting off the bike. The discreet and innovative 3P System, with 3 fixing points, facilitate its integration with the line of the motorcycle and makes its assembly simpler.
    atribut:
    • Waterproof: Waterproof Sealing System
  10. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  11. Legrand End Cap Viking 3 (Tutup Ujung Terminal)
    Mulai

    Rp469.900

    Legrand End Cap Viking 3 (Tutup Ujung Terminal)
    atribut:
    • Partition Model: No
    • Color: Grey
    • Snap In: Yes
    • Inflammability Class of Insulation Material According To With Ul94: V2
    • End Plate Model: Yes
  12. Autonics Digital Panel Meters High Performance Type MP5S Series
    Mulai

    Rp1.399.900

    Autonics Digital Panel Meters High Performance Type MP5S Series
    Deskripsi:
    The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
    atribut:
    • Display Method: 5-digit 7-segment LED
    • External Power Supply (V/mA): Max. 12 DC/±10% 80
    • Humidity Level: 35-85%RH, enclosed space: 35-85%RH
    • Input Frequency (kHz): - Solid state input 1: max. 50 (pulse width: min. 10µs); - Solid state input 2: max. 5 (pulse width: min. 100µs). For F7, F8, F9, F10 operation mode, max. 1 (pulse width: min. 500µs); - Contact input: max. 45Hz (pulse width: min. 11ms).
    • Input Method: Voltage input (PNP), no voltage input (NPN)
    • Main Output (Comparison Value): Indicator
    • Certification: CE
    • Environment Temperature Level (°C): -10 to 50, enclosed space: -20 to 60
    • Measurement Accuracy: - Operation mode F1, F2, F7, F8, F9, F10: F.S.±0.05%rdg±1-digit, - Operation mode F3, F4, F5, F6: F.S.±0.01%rdg±1-digit
    • Measurement Range (Hz): - Operation mode F1, F2, F7, F8, F9, F10: 0.0005-50000.0000; - Operation mode F3, F4, F5, F6: 0.01-max. of each time range; - Operation mode F11, F12, F13, F16: 0-99999; - Operation mode F14, F15: -19999 to 99999
    • Power Supply (V/Hz): 100-240 AC/ (50/60)
    • Pre-Scale Function: Direct input method (0.0001x10-9 to 9.9999x109)
  13. SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.099.900

    SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
  14. Schneider Electric Harmony K Cam Changeover Switch
    Mulai

    Rp399.900

    Schneider Electric Harmony K Cam Changeover Switch
    atribut:
    • Range of Product: Harmony K
    • Product or Component Type: Complete Cam Switch
Daftar Harga alat listrik panel Terbaru October 2026
OMRON Smart electric energy monitor KM50-ERp14.999.900
telergon Motorization Kit (Perangkat Motor Penggerak)Rp10.999.900
Legrand Terminal Block Connecting Type (Terminal Panel Listrik)Rp1.099.900
SHAD Box Motor (Termasuk Tatakan Standar)Rp749.900
telergon Load Break SwitchRp1.899.900
RYU Welding Inverter (Mesin Las Inverter)Rp5.699.900
Chint Inverter (Inverter Drive Kecepatan Variabel)Rp10.999.900
EMKO Automatic Transfer Switching Controller (ATS)Rp2.599.900
telergon Motorization KitRp38.999.900
monotaro Group Terminal BlockRp74.000

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)